The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
53761-81
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
SOLENOID, 12VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
12 VDC
Coil Power
14 W
Max Stroke Length
0.75 "
Maximum Force
200.5 oz
Operation
Push
Availability
Order by 5:00 PM ET and your package will ship the same day.
53761-93
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
SOLENOID, 12VDC, PULSE DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
12 VDC
Coil Power
12 W
Max Stroke Length
0.5 "
Maximum Force
50 oz
Operation
Push
Availability
Order by 5:00 PM ET and your package will ship the same day.
53751-87
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
12 VDC
Coil Power
15 W
Max Stroke Length
0.5 "
Maximum Force
50.7 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53751-81
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
Solenoid, 12VDC, Continuous Duty,
Specifications
Specifications
Style
Tubular
Coil Voltage
12 VDC
Coil Power
15 W
Max Stroke Length
0.5 "
Maximum Force
50.7 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53751-88
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
SOLENOID, 24VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
24 VDC
Coil Power
15 W
Max Stroke Length
0.5 "
Maximum Force
50.7 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53761-88
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
SOLENOID, 24VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
24 VDC
Coil Power
13 W
Max Stroke Length
1 "
Maximum Force
150 oz
Operation
Push
Availability
Order by 5:00 PM ET and your package will ship the same day.
53761-92
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
SOLENOID, 6VDC, PULSE DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
6 VDC
Coil Power
13 W
Max Stroke Length
1 "
Maximum Force
150 oz
Operation
Push
Availability
Order by 5:00 PM ET and your package will ship the same day.
53751-82
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
SOLENOID, 24VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
24 VDC
Coil Power
15 W
Max Stroke Length
0.5 "
Maximum Force
50.7 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53761-87
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
12 VDC
Coil Power
13 W
Max Stroke Length
1 "
Maximum Force
150 oz
Operation
Push
Availability
Order by 5:00 PM ET and your package will ship the same day.
53761-82
Deltrol Controls Solenoids, MED 12x1.500 Series
Product Description
Solenoid, 24VDC, Continuous Duty,
Specifications
Specifications
Style
Tubular
Coil Voltage
24 VDC
Coil Power
130 W
Max Stroke Length
1 "
Maximum Force
247 oz
Operation
Push
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Solenoids
Manufacturer
Deltrol Controls
Product Series
MED 12x1.500
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved